Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns-10 to 15m Lengths
Shop All Restek Corporation Products

Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Film Thickness:
0.25 μm
1.5 μm
Particle Size:
0.25 μm
1.5 μm
Temperature Range:
-60°C to +310/330°C
-60°C to +330/350°C
Description
- Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
- Manufactured from high-quality fused silica tubing
- Surrounded by a rugged stainless-steel cage
- Excellent thermal stability for low bleed at high temperatures
Specifications
Specifications
Stationary Phase | Rtx™-1 |
Diameter (Metric) Inner | 0.53 mm |
USP Type | G1, G2, G38 |
Max. Temperature | 350°C |
For Use With (Application) | Hydrocarbons Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis |
Particle Size | 1.5 μm |
Temperature Range | -60°C to +310/330°C |
Film Thickness | 1.5 μm |
Length (Metric) | 15 m |
Material | Stainless Steel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction