Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1 Capillary Columns-60 to 105m Lengths
SDP

Catalog No. 06708404 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
105 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
1 μm
3 μm
5 μm

General-purpose, fused silica columns with long lifetime and very low bleed at high operating temperatures.

  • Nonpolar phase
  • Crossbond dimethyl polysiloxane
  • For solvent impurities, PCB congeners (e.g., Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
  • Equivalent to USP G1, G2, G38 phases

Order Info

Custom lengths and film thicknesses available.

Specifications

Stationary Phase Rtx™-1
USP Type G1, G2, G38
Type Rtx-1 Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature 350°C
For Use With (Application) Essential Oils Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
Particle Size 1 μm
Temperature Range -60°C to +320/340°C
Film Thickness 1 μm
Length (Metric) 105 m
Material Stainless Steel
Polarity Non polar
Coating Fused Silica
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.