Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-35 Capillary Columns - 15m Length
Shop All Restek Corporation Products

Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
Temperature Range:
0°C to 300°C
40°C to 320°C
Description
- A popular confirmation column for pesticides and herbicides in conjunction with an Rtx™-5 or Rtx™-1701 column
- Higher phenyl content causes useful elution order and retention time changes
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
Stationary Phase | Rtx™-35 |
Diameter (Metric) Inner | 0.25 mm |
USP Type | G42 |
For Use With (Application) | Organochlorine Pesticides, PCB Congeners (e.g., Aroclor Mixes), Herbicides, Pharmaceuticals, Sterols, Rosin Acids, and Phthalate Esters. Analysis |
Temperature Range | 40°C to 320°C |
Film Thickness | 0.25 μm |
Length (Metric) | 15 m |
Polarity | Midpolar |
Coating | Fused Silica |
Quantity | 1/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction