Learn More
Description
- Improved resolution and faster analyses, compared to 1701 or phenyl phases
- Specially designed to overcome the coelutions and analyte breakdown typically encountered in chlorinated pesticide analyses for EPA Methods 8081, 608, and CLP
- More accurate qualitative data can be obtained by achieving baseline resolution of the 20 target analytes, providing reliable identification without GC-MS
- Only Rtx™-CLPesticides columns provide optimal results using any carrier gas
- Column bleed is extremely low at temperatures up to 330°C, which is critical for baking-out the column to remove high-boiling compounds commonly found in pesticide/PCB extracts
- An analysis time of less than 10 minutes improves throughput compared to other stationary phases
- Ideal for high sensitivity GC-ECD or GC-MS analyses
Specifications
Specifications
| Max. Temperature | +320/340°C |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rtx™-CLP |
| For Use With (Application) | GC-ECD or GC-MS Analyses, Herbicide Analysis, Organochlorine Pesticides |
| Material | Mixed |
| Includes | Rtx™-CLPesticides Column, Rtx™-CLPesticides2 Column, Deactivated Universal Angled Y Press-Tight™ Connector, and Siltek Guard Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
