Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ GroundsKeeper™ Smoking Management Receptacles

Catalog No. 19076522 Shop All Newell Rubbermaid Inc Products
Click to view available options
Color:
Black
Sandstone
Material:
Plastic, Galvanized Steel
Stainless Steel
Product Type:
Standard Receptacle
Tuscan Receptacle

Classic style, all-weather solution for unsightly cigarette waste

Standard Receptacle

  • Easy-to-clean, two-piece design
  • Constructed of smooth injection-molded plastic with inner galvanized-steel canister
  • Restricted opening shields cigarette waste from view, protects it from exposure to weather conditions, and limits flow of oxygen
  • Steel base plate adds weight for stability and discourages theft
Tuscan Receptacles
  • Provide upscale aesthetic appeal; blend with many architectural styles
  • Feature anchor holes for added security
  • Stainless-steel snuff plate minimizes smoldering
  • Choose from sandstone or black finish

Order Info

Dimensions: Standard receptacle, 12.25 x 12.25 x 39.44 in. (31.1 x 31.1 x 100cm); Tuscan receptacles, 13 x 13 x 38.38 in. (33 x 33 x 97.5cm). Shipping weight: Standard receptacle, 15.5 lb. (7kg); Tuscan receptacles, 15.4 lb. (7kg).

Specifications

Capacity (Metric) 3.78 L
Capacity (English) 1 gal.
Color Black
Dimensions (L x W) 12.25 x 12.25 in. (31.11 x 31.11 cm)
Length (Metric) 31.11 cm
Quantity 1 Ea.
Width (Metric) 31.11 cm
For Use With (Application) Unsightly cigarette waste
Width (English) 12.25 in.
Length (English) 12.25 in.
Material Plastic, Galvanized Steel
Product Type Standard Receptacle
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.