Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ Infinity™ Smoking Management Solutions
Shop All Newell Rubbermaid Inc Products
Click to view available options
Color:
Black
Description
High-capacity receptacles for heavy traffic areas.
- Choose from traditional or base-mount styles
- Cigarette capacity varies with style; see ordering table, below
- Both styles feature 360-degree disposal area
- Guidance tabs on collars and bases enable simple removal and reattachment of receptacles during cleaning
- Domed tops provide weather resistance
- Stainless steel snuff plate minimizes smoldering
- Integrated padlock tabs provide security against tampering and theft
Order Info
Dimensions: Traditional, 13W x 39 in. H (33 x 99cm); Base-Mount Style, 15.5W x 39.63 in. H (39.4 x 101cm). Shipping weight: Traditional, 23.75 lb. (10.8kg); Base-Mount Style, 23.25 lb. (10.6kg).
Specifications
Specifications
Capacity (Metric) | 15.52 L |
Certifications/Compliance | FM |
Capacity (English) | 4.1 gal. |
Color | Black |
Finish | Hot Dipped Galvanized with Uni-koat™ Powder Coat |
Height (Metric) | 99.06 cm |
Quantity | 1 Ea. |
Width (Metric) | 33.02 cm |
Includes | Unobstructed funnels, 4 openings |
For Use With (Application) | Unobstructed funnels reduces ja mming during cigarette disposal, for heavy traffic areas |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction