Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Square Space-Saving Containers

Catalog No. p-46464 Shop All Newell Rubbermaid Inc Products
Click to view available options
Dimensions (L x W x H):
8.75 x 8.31 x 2.67 in.
8.75 x 8.31 x 4.72 in.
8.75 x 8.31 x 6.88 in.
8.75 x 8.31 x 8.74 in.

Catalog No. 03-484-20

Supplier: Rubbermaid™ FG630200CLR

Only null left
Add to Cart
Add to Cart

Store up to 25% more than conventional round containers in the same space

  • FDA-compliant clear polycarbonate construction resists breakage
  • Marked with precise graduations—English in red, metric in blue
  • Smooth surfaces for easy cleaning: commercial dishwasher safe
  • Textured bottom protects container from abrasion and reduces sliding on slippery surfaces
  • Pocket-style handles, for easy lifting, have holes that allow complete draining when inverted in washer
  • Nest for compact storage
  • Suitable for use in temperatures ranging from -40° to 212°F (-40° to 100°C)

Order Info

Lids sold separately.

Certifications

Certified to NSF Standard 2.

Specifications

Capacity (English) 2 qt.
Capacity (Metric) 1.9 L
Certifications/Compliance HACCP, NSF 2, NSF 3-A, USDA
Description Smooth interior finish; Handle type: Pocket
Color Clear
Material Polycarbonate
Shape Square
For Use With (Application) Food Storage
Product Type Storage Box
Quantity Each
Style Graduated
Temperature Range (Metric) -40° to +120°C
Dimensions (L x W x H) 8.75 x 8.31 x 2.67 in.
Length (Metric) 2.75 cm
Length (English) 8.75 in.
Width (Metric) 12 cm
Width (English) 8.8 in.
Height (Metric) 3.08 cm
Height (English) 2.69 in.
Weight (English) 7.03 lb.
Weight (Metric) 9 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.