Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-1301Sil MS Capillary Columns
SDP

Catalog No. 06611073 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
1 μm
1.5 μm
3 μm

Columns with the highest thermal stability in the industry ensure dependable, accurate MS results and increased uptime

  • Stabilized cyano phase selectivity improves the performance of existing methods
  • Rigorous QC testing ensures inertness and accurate, reliable data for multiple compound classes
  • Ideal for solvents, glycols, and other polar compounds
  • Maximum temperature: 320°C

Specifications

Stationary Phase Rxi™-1301Sil MS
Diameter (Metric) Inner 0.32 mm
Max. Temperature 320°C
For Use With (Application) Solvents, Glycols, and Other Polar Compounds Analysis
Film Thickness 1.5 μm
Length (Metric) 60 m
Polarity Midpolar
Coating Fused Silica
Quantity 1/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.