Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rxi™-624Sil MS Capillary Columns
Shop All Restek Corporation Products

Click to view available options
Length (Metric):
105 m
30 m
60 m
75 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Description
- Excellent peak shape for a wide range of compounds
- Highly selective G43 phase highly selective for volatile organics and residual solvents
- Great choice for USP<467>
- Manufactured for column-to-column reproducibility, well suited for validated methods
- High-thermal stability
- Low-bleed
- Maximum temperatures up to 300°C to 320°C
Specifications
Specifications
| Diameter (Metric) Inner | 0.32 mm |
| USP Type | G43 |
| Stationary Phase | Rxi™-624Sil MS |
| Max. Temperature | 300/320°C |
| For Use With (Application) | Volatile Organics, Residual Solvents, USP<467> |
| Film Thickness | 1.8 μm |
| Length (Metric) | 60 m |
| Polarity | Midpolar |
| Coating | Fused Silica |
| Quantity | 1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction