Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi-624Sil MS Columns - Midpolarity Crossbond Phase
SDP

Catalog No. p-7231800 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
1.8 μm
3 μm

G43 phase is highly selective for volatile organics and residual solvents

  • Low-bleed, high-thermal stability column
  • Inert, excellent peak shape for a wide range of compounds
  • Great choice for USP 467
  • Manufactured for column-to-column reproducibility
    • Well suited for validated methods

Specifications

Max. Temperature 300 to 320°C
Diameter (Metric) Inner 0.53 mm
Type MS column
For Use With (Application) Validation Methods Analysis
Temperature Range -60°C to 280/300°C
Film Thickness 3 μm
Length (Metric) 60 m
Material Silica
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.