Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Minisart™ NY Syringe Filters: Nonsterile

Catalog No. 14558928 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
15 mm
25 mm
Material (Membrane):
Glass Fiber, Nylon
Nylon
Polyamide
Pore Size:
0.2 μm
0.45 μm
Quantity:
1000/Pk.
50/Pk.
500/Pk.

For rapid small volume filtration of both aqueous and solvent-based samples with maximum user convenience.

Ready-to-use units, which offer flow rates at low inlet pressures, make rapid filtration possible. Fitted on a standard syringe.

  • Particle removal
  • Easy to handle
  • Proven quality
  • 100% tested during manufacture
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material (Membrane) Polyamide
Pore Size 0.2 μm
Sample Volume 0.5 to 15 mL
Sterility Non-sterile
For Use With (Application) For rapid small volume filtration of both aqueous and solvent-based samples with maximum user convinience
Housing Material Polypropylene
Outlet Style Luer Slip
Prefilter None
Quantity 50/Pk.
Type Syringe Filter
Volume (Metric) 15 mL
Diameter (Metric) 15 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.