Learn More
Simport™ Scientific SecureSeal™ Thermal Adhesive Sealing Film for PCR Application
Shop All Simport Scientific ProductsDescription
- Low-auto fluorescence
- Thermostable and functional from -70°C to +100°C
- Certified RNAse, DNAse and DNA-free
- DMSO resistant
Specifications
Specifications
| Color | Transparent |
| Certifications/Compliance | RNase, Dnase and DNA-free |
| Material | Polyolefin |
| Sterility | Non-sterile |
| For Use With (Application) | PCR |
| Product Type | Sealing Film |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.