Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ SGE™ 100% Graphite Ferrules
Shop All SGE Inc. Products

Click to view available options
Diameter (Metric) Inside:
0.08 cm
Description
Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)
- Soft 100% graphite is porous to oxygen
- Forms a stable seal with capillary columns
- Reusable on other capillary columns
- Maximum temperature: 450°C (842°F)
- Preconditioned under nitrogen for low-bleed performance
- SG-072635 and SG-072636 features short ferrule body style to fit standard HP injector/detector capillary nuts
- Not for GC/MS interface
Specifications
Specifications
| Material | 100% Graphite |
| For Use With (Equipment) | GC14 A, GC17 A, GC2010 and GC2014 Column I.D. 0.45 to 0.53 mm Detector/Injectors |
| Temperature (English) Max. | 842°F |
| Temperature (Metric) Max | 450°C |
| Diameter (English) Inside | 0.031 in. |
| For Use With (Application) | GC |
| Type | Reducing Ferrule |
| Diameter (Metric) Inside | 0.08 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction