Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Autosampler Syringes with Removable Needle for Bruker (Varian) CP-8400/8410, CP-9010/9050
SDP

Catalog No. 03351112 Shop All SGE Inc. Products
Click to view available options
Needle Gauge:
23 G
26 G
Connection Type:
Fixed
Removable
Diameter (English) Outer Needle:
0.018 in.
0.024 in.
Model:
10F-VA8400/BT-5/0.63C
10R-BT-GT-0.47C
10R-VA8400-5/0.47C

For reduced non specific sample interaction and increased analyte recovery

  • Borosilicate glass barrel for strength and inertness.
  • Stainless steel needles for inertness, strength and corrosion resistance.
  • Backing behind the scale aids quick and accurate reading of the syringe scale.
  • Metal back flange provides stability and resists fracture.
  • Metal needle cap on syringe barrel protects and improves syringe lifetime.
  • Syringes are individually tested for quality ensuring reliability and conformance.
  • Unique packaging design eliminates possible contamination in the syringe.

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) Needle 1.9 in.
Product Type Autosampler Syringe
Model 10R-BT-GT-0.47C
Quantity Ea.
Volume (Metric) 5 μL
Needle Point Style Cone
For Use With (Equipment) TriPlus, AS3000 and AS2000
Connection Type Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.