Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ PAL Autosampler Syringes with Removable 50mm Cone Tip Needle
Shop All SGE Inc. Products

Click to view available options
Volume (Metric):
5 μL
10 μL
Needle Gauge:
23 G
26 G
Model:
10R-C/T-5/0.47C
10R-C/T-5/0.63C
10R-C/T-GT-5/0.47C
5R-C/T-0.63C
Description
- Improved solvent resistance
- Wide temperature ranges up to 150°C
- Increased operational smoothness
- Designed specifically for the PAL
- 22 gauge needles are 0.72mm OD
- 23 gauge needles are 0.63mm OD
- 26 gauge needles are 0.47mm OD
- Accuracy and Reproducibility; ±1% (dispensed volume) (±2% for 0.5μL syringes)
- Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
- Gas tight plunger, where applicable, is made of PTFE
Specifications
Specifications
Needle Gauge | 23 G |
Diameter (English) Inner Needle | 0.004 in. |
Diameter (Metric) Inner Needle | 0.11 mm |
Diameter (English) Outer Needle | 0.024 in. |
Diameter (Metric) Outer Needle | 0.63 mm |
For Use With (Application) | Gas chromatography |
Length (English) | 2 in. |
Length (English) Needle | 1.96 in. |
Length (Metric) | 50 mm |
Product Type | Autosampler Syringe |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction