Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Methyl Deactivated Fused Silica Capillary Tubing
SDP

Catalog No. SG064050 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (English) Inner:
0.008 in.
0.012 in.
0.020 in.
Diameter (English) Outer:
0.01 in.
0.016 in.
0.026 in.
Overall Length (English):
6.56 ft.
16.4 ft.
82 ft.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Overall Length (English)
SG064050 0.008 in. 0.01 in. 16.4 ft.
SG0624469 0.008 in. 0.01 in. 6.56 ft.
SG-0624470 0.012 in. 0.016 in. 6.56 ft.
SG0624479 0.020 in. 0.026 in. 6.56 ft.
SG0624473 0.012 in. 0.016 in. 82 ft.
SG064054 0.020 in. 0.026 in. 16.4 ft.
SG064052 0.012 in. 0.016 in. 16.4 ft.
SG-062447 0.008 in. 0.01 in. 16.4 ft.
SG064034 0.020 in. 0.026 in. 82 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. SG064050 Supplier Trajan™ Supplier No. 064050

Essential for maintaining a high performance chromatography system.Trajan Scientific and Medical™ Methyl Deactivated Fused Silica Capillary Tubing is chemically inert and thermally stable up to 380°C.

  • Suitable for organic and aqueous solvents
  • Methyl deactivated for use with hydrocarbons (pentane, hexane, heptane, iso-octane, aromatics and mixed solvents - n-paraffins/chlorinated solvents
  • Individually tested performance of each 30m length from which all shorter lengths are prepared
  • Ideal for biotechnology applications

Specifications

Type Capillary Tubing
For Use With (Application) Ideal for Biotechnology Applications, and Organic and Aqueous Solvents
Diameter (English) Inner 0.008 in.
Diameter (English) Outer 0.01 in.
Diameter (Metric) Inner 0.22 mm
Diameter (Metric) Outer 0.36 mm
Overall Length (English) 16.4 ft.
Overall Length (Metric) 5 m
Material Fused Silica
Max. Operating Temperature (English) 716°F
Max. Operating Temperature (Metric) 380°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.