Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Diamond LC Needles for 100 to 500μL Manual and Autosampler Syringes
Shop All SGE Inc. Products

Click to view available options
Diameter (Metric) Inner:
0.17 mm
0.37 mm
Length (English) Needle:
2 in.
2.24 in.
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating
Description
Improve the sensitivity of your MS analysis:
- Lowest syringe carryover
- Reduced non-specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 22 G |
| Diameter (English) Inner | 0.014 in. |
| Diameter (English) Outer | 0.02 in. |
| Diameter (Metric) Inner | 0.37 mm |
| Diameter (Metric) Outer | 0.72 mm |
| Includes | Ultra Smooth Coating |
| Length (English) Needle | 2 in. |
| Product Type | Diamond Needle |
| Needle Point Style | LC |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction