Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Diamond LC Needles for 100 to 500μL Manual and Autosampler Syringes
SDP

Catalog No. p-4682034 Shop All SGE Inc. Products
Click to view available options
Diameter (Metric) Inner:
0.17 mm
0.37 mm
Length (English) Needle:
2 in.
2.24 in.
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating

Removable needle design ensures carryover levels are reduced even lower than the best fixed needle syringes available. Trajan Scientific and Medical™ Diamond LC Needles for 10 to 50μL Manual and Autosampler Syringes are MS ready and designed to improve the sensitivity of your MS results.

Improve the sensitivity of your MS analysis:

  • Lowest syringe carryover
  • Reduced non-specific sample interaction and increased analyte recovery
  • Ultra smooth removable needles with choice of surface treatment.

Specifications

Material Stainless Steel
Needle Gauge 22 G
Diameter (English) Inner 0.014 in.
Diameter (English) Outer 0.02 in.
Diameter (Metric) Inner 0.37 mm
Diameter (Metric) Outer 0.72 mm
Includes Ultra Smooth Hydrophilic Coating
Length (English) Needle 2 in.
Product Type Diamond Needle
Length (Metric) Needle 51 mm
Needle Point Style LC
For Use With (Equipment) Manual and Autosampler Syringes (100 to 500μL)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.