Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Diamond Thermo RSH 10 to 50μL GC Autosampler Syringes
Shop All SGE Inc. Products

Click to view available options
Diameter (Metric) Inner Needle:
0.11 mm
0.24 mm
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating
Description
- Lowest syringe carryover
- Reduced non specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
Specifications
Needle Gauge | 23 G |
Diameter (English) Inner Needle | 0.009 in. |
Diameter (Metric) Inner Needle | 0.24 mm |
Diameter (English) Outer Needle | 0.024 in. |
Diameter (Metric) Outer Needle | 0.63 mm |
For Use With (Application) | Gas chromatography |
Includes | Ultra Smooth Hydrophilic Coating |
Length (English) Needle | 2.24 in. |
Product Type | GC Autosampler Syringe |
Quantity | Ea. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction