Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ BP20 (Wax) GC Capillary Columns
Shop All SGE Inc. Products

Click to view available options
Length (Metric):
10 m
15 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
2 μm
Description
Features
- Industry standard Wax column
- Bonded and cross-linked
- Can be solvent rinsed
Applications
- Used for separation of Alcohol, Free acids, Fatty acids methyl esters, Aromatics, Solvents and Essential oils
Specifications
Specifications
Stationary Phase | SGE™ BP20 (Wax) |
USP Type | G14, G15, G16, G20, G39 |
Functionality/Interaction Type | Hydrogen Bonding or Dipole interactions |
Diameter (Metric) Inner | 0.53 mm |
Max. Temperature | 280°C |
For Use With (Application) | FAMEs Analysis, Free Acids, Fatty Acid Methyl Esters, Aromatics Analysis, Solvents and Essential Oils |
Temperature Range | 20°C to 260/280°C |
Film Thickness | 0.5 μm |
Length (Metric) | 30 m |
Polarity | Polar |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction