Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ BPX50 Capillary Column
Shop All SGE Inc. Products

Click to view available options
Length (Metric):
10 m
Film Thickness:
0.1 μm
Particle Size:
0.1 μm
Description
Use for EPA methods 604, 608, 8060, 8081, triazines/herbicides, drug screening, steroids and a variety of pharmaceutical applications
- Mid polarity
- Inert
- Low bleed
- High temperature
Specifications
Specifications
| Stationary Phase | SGE™ BPX50 |
| Diameter (Metric) Inner | 0.1 mm |
| Max. Temperature | 80°C to 330/350°C |
| Length (English) | 33 ft. |
| For Use With (Application) | Triazines Analysis, Herbicides Analysis, Drug Screening, Steroids Analysis |
| Particle Size | 0.1 μm |
| Temperature Range | 80°C to 360/370°C |
| Film Thickness | 0.1 μm |
| Length (Metric) | 10 m |
| Material | 50% phenyl polysilphenylene-siloxane |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction