Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ HT8 GC Capillary Columns
Shop All SGE Inc. Products

Click to view available options
Length (Metric):
25 m
30 m
60 m
Diameter (Metric) Inner:
0.22 mm
0.25 mm
0.32 mm
Description
- High temperature, low bleed column
- Preferred column for polychlorinated biphenyl (PCB) analysis
- Separates PCBs on ortho ring as well as boiling point
Specifications
Specifications
| Stationary Phase | 8% Phenyl (equiv.) Polycarborane Siloxane |
| Diameter (Metric) Inner | 0.25 mm |
| Functionality/Interaction Type | End up with Pentavalent Bonds with Shared Sigma Bonds rather than piBond |
| Max. Temperature | 360/370°C |
| For Use With (Application) | Polynuclear Aromatic Hydrocarbons Analysis, PCB Congener Analysis, Nitro-substituted Aromatics, Polynuclear Aromatic Hydrocarbons, Pesticides and Herbicides Analysis |
| Temperature Range | -20°C to +360/370°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Packing Material | Forte™ HT8 |
| Coating | Fused Silica |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction