Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Gastight Syringes: Fixed Luer-Lok Models
SDP

Catalog No. SG008425 Shop All SGE Inc. Products
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
10 mL
25 mL
Diameter (English) Outer:
0.31 in.
0.42 in.
0.7 in.
1.06 in.
Model:
100F-LL-GT
10MDF-LL-GT
1MDF-LL-GT
2.5MDF-LL-GT
250F-LL-GT
25MDF-LL-GT
500F-LL-GT
50F-LL-GT

Suitable for liquid and gas samples

  • 10μL to 100mL capacities
  • Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
  • Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
  • Replaceable plungers on all models
  • Luer-tip and Luer-Lok™ syringes come without needles; order separately

Specifications

Accuracy ±1%
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Outer 0.42 in.
Diameter (Metric) Outer 10.8 mm
For Use With (Application) Suitable for gases or liquids for maximum inertness
Includes Plunger protection, inert Kel-F male luer cone
Product Type Gastight Syringe
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Model 2.5MDF-LL-GT
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 2.5 mL
Connection Type Luer Lock, Fixed
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.