Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Glass Lined Bulkhead Unions with Locknut
SDP

Catalog No. SG1236302 Shop All SGE Inc. Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.4 mm
0.8 mm
Description:
0.25 mm restriction (at one end)
No restriction
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Description
SG-1236302 0.4 mm 0.25 mm restriction (at one end)
SG-1236306 0.8 mm No restriction
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SG-1236302 Supplier Trajan™ Supplier No. 1236302

Glass lined stainless steel construcion. Bulkhead unions with locknut

  • Allows plate mounting of union
  • For use with fused silica
  • Low dead volume
  • High temperature applications

Specifications

Type Bulkhead Union
Includes Two ferrules, two nuts
Description 0.25 mm restriction (at one end)
Material Glass-lined Stainless Steel
Diameter (Metric) Inner 0.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.