Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Guided Plunger Syringes
Shop All SGE Inc. Products

Click to view available options
Volume (Metric):
5 μL
10 μL
Connection Type:
Fixed
Removable
Product Type:
Guided PTFE Tipped Plunger Syringe
Guided Plunger Syringe
Length (English) Needle:
1.96 in.
2.75 in.
Description
Extended barrel guides plunger during injection. SGE™ Guided Plunger Syringes are suitable for industrial environments.
- Extended barrel accommodates a reinforced plunger to provide a rugged low volume syringe
- Reinforced plunger prevents bending when the plunger is pulled back to the 100% position
- Syringe barrels have a scale length of 54.1mm and an O.D. of 8mm
- Fixed-needle models can be heated up to 70°C.
- Removable-needle models feature a PTFE seal, a spring and nut for leakfree operation and can be heated up to 120°C
- All needles are 26s gauge, stainless steel with #2-bevel points, 0.47mm O.D., and are aligned with zero graduation mark on barrel
Order Info
Both fixed- and removable-needle models are available.
Specifications
Specifications
| Needle Gauge | 26 G |
| Diameter (English) Outer Needle | 0.018 in. |
| Diameter (Metric) Outer Needle | 0.47 mm |
| Length (English) Needle | 2.75 in. |
| Product Type | Guided PTFE Tipped Plunger Syringe |
| Model | 10R-GP-GT |
| Quantity | Ea. |
| Volume (Metric) | 10 μL |
| Needle Point Style | Bevel |
| Connection Type | Removable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction