Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Guided Plunger Syringes
SDP

Catalog No. sg001450 Shop All SGE Inc. Products
Click to view available options
Volume (Metric):
5 μL
10 μL
Connection Type:
Fixed
Removable
Product Type:
Guided PTFE Tipped Plunger Syringe
Guided Plunger Syringe
Length (English) Needle:
1.96 in.
2.75 in.

Extended barrel guides plunger during injection. SGE™ Guided Plunger Syringes are suitable for industrial environments.

  • Extended barrel accommodates a reinforced plunger to provide a rugged low volume syringe
  • Reinforced plunger prevents bending when the plunger is pulled back to the 100% position
  • Syringe barrels have a scale length of 54.1mm and an O.D. of 8mm
  • Fixed-needle models can be heated up to 70°C.
  • Removable-needle models feature a PTFE seal, a spring and nut for leakfree operation and can be heated up to 120°C
  • All needles are 26s gauge, stainless steel with #2-bevel points, 0.47mm O.D., and are aligned with zero graduation mark on barrel

Order Info

Both fixed- and removable-needle models are available.

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 1.96 in.
Product Type Guided Plunger Syringe
Model 5R-GP
Quantity Ea.
Volume (Metric) 5 μL
Length (Metric) Needle 50 mm
Needle Point Style Bevel
Connection Type Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.