Learn More
Description
- Ultra-low bleed and nonpolar
- Maximum temperature of 400°C
- Ideal for analysis of petroleum products, hydrocarbons, pesticides, herbicides, waxes, aroclors, and mono-, di-, and triglycerides
Specifications
Specifications
| Stationary Phase | SGE™ HT5 |
| Diameter (Metric) Inner | 0.53 mm |
| For Use With (Application) | Gas Chromatography (GC), Pesticide Analysis, Herbicides Analysis |
| Particle Size | 0.1 μm |
| Temperature Range | 10°C to 380/400°C |
| Film Thickness | 0.1 μm |
| Length (Metric) | 6 m |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
