Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Replacement Needles for Luer-Lock Syringes
Shop All SGE Inc. Products

Click to view available options
Needle Gauge:
14 G
18 G
19 G
23 G
Length (English) Needle:
2 in.
4.52 in.
Description
Designed for optimum septum penetration and prevention of septum coring.
- Standard general purpose needle
- Made of stainless steel
- Preferred for manual injection where piercing the septum in exactly the same place is difficult
Specifications
Specifications
Material | Stainless Steel |
Needle Gauge | 14 G |
Diameter (English) Inner | 0.062 in. |
Diameter (English) Outer | 0.062 in. |
Diameter (Metric) Inner | 1.6 mm |
Diameter (Metric) Outer | 2.11 mm |
For Use With (Application) | Gas chromatography |
Length (English) Needle | 4.52 in. |
Product Type | Replacement Needle |
Needle Point Style | Bevel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction