Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ LC Luer Lock Needles
Shop All SGE Inc. Products

Click to view available options
Needle Gauge:
22 G
Diameter (Metric) Inner:
0.37 mm
Diameter (Metric) Outer:
0.7 mm
Description
- Needle length is the exposed length of needle
- Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style
Specifications
Specifications
Material | Stainless Steel |
Needle Gauge | 22 G |
Diameter (English) Inner | 0.014 in. |
Diameter (English) Outer | 0.027 in. |
Diameter (Metric) Inner | 0.37 mm |
Diameter (Metric) Outer | 0.7 mm |
For Use With (Application) | Gas chromatography |
Length (English) Needle | 2 in. |
Product Type | Replacement Needle |
Needle Point Style | LC |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction