Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Replacement Needle For 25 to 500μL Syringes
Shop All SGE Inc. Products

Click to view available options
Needle Gauge:
22 G
23 G
25 G
Needle Point Style:
Bevel
Cone
LC
Length (Metric) Needle:
70 mm
115 mm
Diameter (Metric) Outer:
0.5 mm
0.63 mm
0.7 mm
Description
- Needle length is the exposed length of needle
- Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (Metric) Inner | 0.24 mm |
| Diameter (Metric) Outer | 0.63 mm |
| Product Type | Replacement Needle |
| Length (Metric) Needle | 70 mm |
| Needle Point Style | Bevel |
| For Use With (Equipment) | Syringe (25 to 500 μL) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction