Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Replacement Needles for 10μL Syringes
SDP

Catalog No. SG037777 Shop All SGE Inc. Products
Click to view available options
Needle Gauge:
22 G
25 G
26 G
Needle Point Style:
Bevel
Cone
LC
Side Hole
Length (English) Needle:
1.6 in.
2 in.
2.7 in.
Diameter (English) Outer:
0.01 in.
0.019 in.
0.028 in.

Catalog No. SG037777

Supplier: SGE™ 037777

Made of Stainless steel

Made of Stainless steel

Specifications

Material Stainless Steel
Needle Gauge 25 G
Diameter (English) Inner 0.004 in.
Diameter (English) Outer 0.019 in.
Diameter (Metric) Inner 0.11 mm
Diameter (Metric) Outer 0.482 mm
Length (English) Needle 2 in.
Product Type Replacement Needle
Needle Point Style Side Hole
For Use With (Equipment) Syringe (10μL)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.