Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Replacement Needles for 5μL eVol™ NMR Syringes
Shop All SGE Inc. Products

Click to view available options
Diameter (Metric) Inner:
0.11 mm
0.2 mm
Length (Metric) Needle:
50 mm
115 mm
Description
- Needle length is the exposed length of needle
- Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 25 G |
| Diameter (English) Inner | 0.007 in. |
| Diameter (English) Outer | 0.019 in. |
| Diameter (Metric) Inner | 0.2 mm |
| Diameter (Metric) Outer | 0.5 mm |
| Length (English) Needle | 4.52 in. |
| Product Type | Replacement Needle |
| Length (Metric) Needle | 115 mm |
| Needle Point Style | Bevel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction