Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Fixed Needle Syringe for Beckman/Altex, Rheodyne, SSI, Valco Valves
Shop All SGE Inc. Products

Click to view available options
Volume (Metric):
25 μL
50 μL
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Specifically designed for Beckman/Altex, Rheodyne, Valco, SSI valves
Specifications
Specifications
Material | Borosilicate Glass (Barrel) |
Needle Gauge | 22 G |
Diameter (Metric) Inner Needle | 0.37 mm |
Diameter (Metric) Outer | 0.71 mm |
Diameter (Metric) Outer Needle | 0.028 mm |
Product Type | Manual Syringe |
Volume (Metric) | 25 μL |
Length (Metric) Needle | 51 mm |
Needle Point Style | LC |
For Use With (Equipment) | Beckman/Altex, Rheodyne, SSI, Valco Valves |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction