Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Replacement Valves for Luer Lock Syringes
Shop All SGE Inc. Products

Click to view available options
For Use With (Equipment):
Syringe (5 mL to 2 L)
Syringe (50μL to 2 L)
Description
- Push-pull valve with Luer Lock termination to suit removable needle 25μL-2.5mL syringes
- Push button valve with Luer Lock termination. Suits 5mL-2L syringes with removable Luer Lock or removable needle
- Luer Lock valve for any Luer Lock and Luer Tip syringes or other Luer devices. Ideal when fast needle changeover is needed
Specifications
Specifications
Description | Luer Lock and Luer Tip |
Product Type | Replacement Valve |
Volume (Metric) | 25 μL to 2.5 mL |
Product Line | Trajan |
For Use With (Equipment) | Syringe (50μL to 2 L) |
Connection Type | Luer Lock, Luer Tip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction