Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ SilTite™ Ferrule Starter Kits
SDP

Catalog No. SG073201 Shop All SGE Inc. Products
Click to view available options
For Use With (Equipment):
0.1 to 0.25 mm I.D. Column
0.32 mm I.D. Column
0.53 mm I.D. Column
Includes:
Tem 0.8 mm I.D. ferrules and 2 nuts
Ten 0.4 mm I.D. ferrules and 2 nuts, and 2 inlet base sealsTen 0.4 mm I.D. ferrules and 2 nuts, and 2 inlet base seals
Ten 0.5 mm I.D. ferrules and 2 nuts

Specially designed ferrule and nut system developed specifically for fused silica GC columns and GC/MS systems

Constructed from identical material, the ferrule and nut expand and contract at the same rate as the temperature rises and falls. Use with most major GC/MS instrument interfaces.

SilTite Ferrules

  • Unique 100% noncontaminating SilTite metal does not need retightening after use
  • Form a strong permanent airtight seal around the capillary column
  • Ferrule base is flat to form tight leak-resistant seal with MS interface
  • Ideal for high pressure applications
  • Maximum temperature: 500°C (932°F)
  • Must be used with supplied SilTite nut
SilTite Nuts
  • Non-Swagelok™ nuts with two notches on outer surface
  • Inner taper of the nut corresponds to angle of ferrule, ensuring an even closure of the ferrule around the whole column to eliminate leaks
  • Ferrules are easily removed from nut while still attached to capillary column
  • Reusable
Starter Kits Include
  • For GC/MS Interface Connections: 10 Ferrules and 2 Nuts
  • For Split/Splitless Injectors: 10 Ferrules, 2 Nuts, and 2 SilTite Inlet Gold Base Seals

Specifications

Material Metal
For Use With (Equipment) 0.32 mm I.D. Column
Type Ferrule Kit
For Use With (Application) GC/MS Interface Connections
Quantity 10/Pk.
Includes Ten 0.5 mm I.D. ferrules and 2 nuts
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.