Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ SolGel-WAX™ GC Capillary Columns
SDP

Catalog No. SG054797 Shop All SGE Inc. Products
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
Particle Size:
0.25 μm
0.5 μm

Comprised of Polyethylene Glycol in a Sol-Gel matarix. Trajan Scientific and Medical™ SolGel-WAX™ is a robust, high temperature polar WAX phase recommended fro highly active compounds.

  • Bonded polyethylene glycol encapsulated in synthetic glass (SolGel).
  • Ideal for mixtures containing alcohols, esters, aldehydes, ketones, or aromatics.
  • SolGel technology facilitates interactions between the sample and the phase, reduces column bleed and improves thermal stability.
  • Extremely stable and inert.
  • Columns are individually tested to ensure quality.
  • Replacement for all Wax columns, including acid or base stabilized.

Specifications

Stationary Phase SGE™ SolGel-Wax
Diameter (Metric) Inner 0.32 mm
For Use With (Application) Highly Active Compounds Analysis
Particle Size 0.5 μm
Temperature Range 30°C to 260/280°C
Film Thickness 0.5 μm
Length (Metric) 30 m
Polarity Polar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.