Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Splitless Liner with Single Taper and Quartz Wool
Shop All SGE Inc. Products

Click to view available options
Quantity:
5/Pk.
Description
- All liners are deactivated using high temperature (420°C) gas phase deactivation
- Supplied in blister packs to prevent contamination
- Reduced active sites mean no unwanted reaction in samples
Specifications
Specifications
| Packing Material | Quartz Wool |
| Product Type | GC Splitless Liner |
| Length (Metric) | 7.85 cm |
| Quantity | 5/Pk. |
| Includes | Single taper |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | Agilent HP 5890, 6890, 7890, 6850, 4890, Thermo 9001, GCQ TRACE 1300, Varian 1177 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction