Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Syringe Plunger and Needle Kits
Shop All SGE Inc. Products

Click to view available options
Needle Gauge:
23 G
Description
- High precision and accuracy for small volume injections
- Bevel Tip
- For use with 1 to 2.5mL syringes
Specifications
Specifications
Needle Gauge | 23 G |
Diameter (English) Inner | 0.012 in. |
Diameter (English) Outer | 0.024 in. |
Diameter (Metric) Inner | 0.32 mm |
Diameter (Metric) Outer | 0.63 mm |
Length (English) Needle | 1.9 in. |
Product Type | Replacement Syringe Plunger and Needle |
Quantity | 5/Pk. |
Needle Point Style | Bevel |
For Use With (Equipment) | Syringe (1 to 2.5 mL) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction