Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ SGE™ Syringes for Rheodyne and Valco Valves
SDP

Catalog No. SG007312 Shop All SGE Inc. Products
Click to view available options
Volume (Metric):
100 μL
500 μL
Connection Type:
Fixed
Removable

Square cut needle with no electrotaper

 

  • Needles are 2 in., 22 gauge, 0.028 in. O.D.

 

Specifications

Accuracy ±1%
Needle Gauge 22 G
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.71 mm
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type LC Manual Syringe with Needle
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Model 500R-GT-LC
Quantity Ea.
Volume (Metric) 500 μL
Product Line Trajan SGE
Length (Metric) Needle 51 mm
Needle Point Style Blunt
For Use With (Equipment) Rheodyne and Valco Valves
Connection Type Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.