Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Varian/Bruker Replacement Needle
Shop All SGE Inc. Products

Click to view available options
Needle Gauge:
23 G
25 G
Diameter (Metric) Outer:
0.5 mm
0.63 mm
Description
- For use with Bruker/Varian GC Systems with
- Needle Length: 53mm
- Tip style: Side-hole
Specifications
Specifications
Needle Gauge | 25 G |
Diameter (Metric) Outer | 0.5 mm |
Product Type | Replacement Needle Varian/Bruker |
Length (Metric) Needle | 53 mm |
Needle Point Style | S-hole |
For Use With (Equipment) | Autosampler Syringes, 8035, 8100 and 8200 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction