Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific Sample Tubes with External Threads without Caps - Ungraduated
Shop All Simport Scientific Products
Click to view available options
Capacity (English):
0.04 oz.
0.06 oz.
0.10 oz.
0.13 oz.
0.16 oz.
Bottom Shape:
Round
Self-standing
Description
- Made of polypropylene
- Can be autoclaved at upto 121°C in upright position with caps loosened
- Height of tube is with cap
- Available in choice of self standing or with round bottom
- Caps sold separately
- Round bottom tubes can be can be centrifuged up to 17,000 g
Order Info
Tubes and caps sold separately.
Specifications
Specifications
Diameter (Metric) | 12.5 mm |
Product Type | Sample Tube |
Autoclavable | Autoclavable |
Capacity (Metric) | 1.2 mL |
Bottom Shape | Self-standing |
Material | Polypropylene |
For Use With (Application) | Storage and transportation of biological materials |
Includes | External thread |
Length (Metric) | 43 mm |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction