Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Soft Grip Spatula

Shop All United Scientific Supplies, Inc Products


Click to view available options
Length (English) Blade:
3 in.
4 in.
5 in.
6 in.
8 in.
Description
- Stainless steel blade with flexible, rounded end
- Sturdy polypropylene handle layered with soft silicone improves comfort and grip
- Handle dimensions: 4.125 x 1 x 0.5 in.
- Available in multiple sizes
- Autoclavable
Specifications
Specifications
Quantity | 1 |
Shape | Round End |
Autoclavable | Autoclavable |
Product Type | Spatula |
Length (English) Blade | 5 in. |
Length (English) | 9.25 in. |
Length (Metric) Blade | 12.7 cm |
Length (English) Handle | 4.125 in. |
Material | Stainless Steel, Polypropylene, Silicone |
Length (Metric) | 23.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction