Learn More
Description
- Stainless steel blade with flexible, rounded end
- Sturdy polypropylene handle layered with soft silicone improves comfort and grip
- Handle dimensions: 4.125 x 1 x 0.5 in.
- Available in multiple sizes
- Autoclavable
Specifications
Specifications
| Quantity | 1 |
| Shape | Round End |
| Autoclavable | Autoclavable |
| Product Type | Spatula |
| Length (English) Blade | 6 in. |
| Length (English) | 10.25 in. |
| Length (Metric) Blade | 15.25 cm |
| Length (English) Handle | 4.125 in. |
| Material | Stainless Steel, Polypropylene, Silicone |
| Length (Metric) | 26 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

