Learn More
Bolle Safety Spectrum Goggle
With its bi-material frame and adjustable strap, Spectrum offers superior protection and adaptability. Available in two sizes, Spectrum is a versatile product with different frame types and lens coatings to provide a solution for every company, regardless of their specific work environment. Its sporty design and optimized ergonomics also ensure greater acceptance for enhanced safety and productivity.
$38.67 - $54.34
Specifications
Product Type | Safety Goggles |
---|---|
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Type | Lens Tint | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Type | Lens Tint | Model | Price | Quantity & Availability | |||
17-720-227
|
Bolle Safety
SPECTN20W |
Indirect Vented | Smoke | SPECTN20W |
Each for $47.15
|
|
|||
17-720-228
|
Bolle Safety
SPECTN15W |
Sealed | Clear | SPECTN15W |
Each for $54.34
|
|
|||
17-720-229
|
Bolle Safety
SPECTN14W |
Indirect Vented | Clear | SPECTN14W |
Each for $54.34
|
|
|||
17-720-230
|
Bolle Safety
SPECTN13W |
Sealed with Foam | Clear | SPECTN13W |
Each for $38.67
|
|
|||
17-720-231
|
Bolle Safety
SPECTN12W |
Sealed | Clear | SPECTN12W |
Each for $38.67
|
|
|||
17-720-232
|
Bolle Safety
SPECTN11W |
Indirect Vented with Foam | Clear | SPECTN11W |
Each for $47.15
|
|
|||
17-720-233
|
Bolle Safety
SPECTN10W |
Indirect Vented | Clear | SPECTN10W |
Each for $47.15
|
|
|||
Description
- PC/TPR Co-injected frame for optimum comfort.
- Multiple coatings and sizes available.
- Soft gasket to fit most face structures.
- Optimal panoramic vision.
Specifications
Safety Goggles | |
Reusable | |
Polycarbonate | |
Not Autoclavable |
Polycarbonate | |
Polycarbonate | |
None |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.