Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Varispenser™ 2/2x Discharge Tubes
Varispenser™ 2/2x Discharge Tubes are useful for liquid dispensing directly from supply bottles or other big laboratory vessels containing aqueous liquids, lyes, acids, bases or solvents.
Supplier: Eppendorf™ 4966501001
Description
- Discharge Tubes for Varispenser™
Specifications
Discharge Tube | |
Yes | |
2.2 g/cm3 | |
1 | |
0.2 to 100 mL | |
2 mL, 5 mL, 10 mL Bottles | |
Varispenser™ 2/2x | |
Spiraled | |
59°F to 104°F | |
GL 45 | |
600 mbar | |
31.49 in. | |
0.11 in. | |
3 mm | |
0.35 lb. |
Autoclavable | |
White | |
Bottle | |
Polypropylene | |
Liquid dispensing directly from supply bottles or other big laboratory vessels containing aqueous liquids, lyes, acids, bases or solvents. | |
0.05 mL | |
10% to 90% Humidity, Non-condensing | |
Non-sterile | |
15°C to 40°C | |
Bottle Thread | |
500 mm2/sec. | |
80 cm | |
0.078 in. | |
2 mm | |
0.16 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction