Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Spirit Filled Thermometer
SCI_ED

Catalog No. p-7203228 Shop All Eisco Products
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C

This non-toxic, Spirit Filled Thermometer are a safer alternative to mercury thermometers.

  • Yellow enameled back.
  • Reinforced bulb filled with non-toxic spirit.
  • Rubber cap with hole for hanging.
  • Supplied in plastic sheath.

Specifications

Immersion Type Partial Immersion
Includes Plastic Sheath
Length (Metric) 305 mm
Material Glass, Metal
Thermometer Fill Spirit
Width (English) 0.4 in.
Product Type Thermometer
Length (English) 12 in.
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 230°F
Temperature Range (Metric) -10°C to +110°C
Accuracy ±1°C
Subdivision 1°C
Immersion Length 76 mm
Width (Metric) 10 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.