Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Split Liners for Agilent/Finnigan GCs: Laminar Cup Splitter
Shop All Restek Corporation Products

Click to view available options
Deactivation:
Base
Siltek
Siltek w/ Wool
Standard
Packaging Quantity:
5/Pk.
Description
- Geometry: Laminar Cup
- Material: Borosilicate Glass
- Liner ID: 4.0mm
- Length: 78.5mm
- OD: 6.3mm
Specifications
Specifications
| Type | Laminar Cup Inlet Liner |
| Diameter (Metric) Outer | 6.3 mm |
| Diameter (Metric) Inner | 4 mm |
| Deactivation | Siltek w/ Wool |
| Packaging Quantity | 5/Pk. |
| For Use With | Agilent GCs Equipped with Split/Splitless Inlets |
| Overall Length (Metric) | 78.5 mm |
| Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction