Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Split Liners for Agilent/Finnigan GCs: Laminar Cup Splitter

Click to view available options
Deactivation:
Base
Siltek
Siltek w/ Wool
Standard
Packaging Quantity:
5/Pk.
Description
- Geometry: Laminar Cup
- Material: Borosilicate Glass
- Liner ID: 4.0mm
- Length: 78.5mm
- OD: 6.3mm
Specifications
Specifications
Diameter (Metric) Outer | 6.3 mm |
Diameter (Metric) Inner | 4.0 mm |
Deactivation | Standard |
Packaging Quantity | 5/Pk. |
For Use With | Agilent GCs equipped with split/splitless inlets |
Overall Length (Metric) | 78.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction