Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stoelting™ Standard Manipulator Arm

Standard Manipulator Arm controls medio-lateral and vertical positioning via lead screws, and antero-posterior movement via dovetail slide movement, with 80 mm of travel possible in each direction.
$2520.00 - $4840.00
Catalog Number | Mfr. No. | Model | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Size | Price | Quantity & Availability | ||||
10-000-135
![]() |
Stoelting™
51602 |
Right | 2 axes |
Each for $2,520.00
|
|
||||
10-000-138
![]() |
Stoelting™
51605 |
Left | 2 axes |
Each for $2,520.00
|
|
||||
10-000-137
![]() |
Stoelting™
51604 |
Standard, Left | 3 axes |
Each for $4,560.00
|
|
||||
10-000-139
![]() |
Stoelting™
51606 |
Add-on, Right | 3 axes |
Each for $4,840.00
|
|
||||
Description
- Replacement or add-on manipulator arms for existing stereotaxic
- Universal joint allows the investigator to change the angle of the probe up to 90° in either the antero-posterior or medio-lateral planes
- Locking mechanism will hold any angle position without slippage
- Provides an absolute lock at 90° vertical
- Easy-to-Read Scales
- Numerals on the scales are larger
- Scale lines are laser engraved to allow finest possible permanent marking of scales on all 3 axes
- Precise alignment with facing vernier scales gives accurate resolution to 0.1 mm
- Smooth Movements
- Exclusive, triple lead screws on these manipulators allow the fastest positioning possible
- Consistent with lining up the scales easily at a given coordinate
- Swing joint allows the investigator to conveniently swing the manipulator arm and probe out of the way for performing a procedure – then reliably return the probe to the same point
- Convenince for Electrophysiology - Integral brass bushings in the manipulator arm allow grounding directly to the closest metal on the manipulator arm—even the probe holder.
Specifications
Neuroscience |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title