Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Sterile Centrifuge Tube

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
15 mL
50 mL
Length (Metric):
114.3 mm
117.3 mm
117.8 mm
Bottom Shape:
Conical
Flat
Description
- Case of 500 polypropylene tubes with blue HDPE leak-proof screw caps included.
- Feature silk-screen black graduations, offered at 15 mL or 50 mL with at intervals of 0.5 mL or 2.5 mL.
- Autoclavable at 121°C and freezable to -45°C.
- Maximum RCF 9000.
- Steam Sterilized.
- Two Types of Bottoms: Self Standing or Conical Bottom
Specifications
Specifications
| Closure Material | HDPE |
| Color | Blue |
| Capacity (Metric) | 15 mL |
| Disposable | Reusable |
| Material | Polypropylene |
| Includes | Tube and Cap |
| No. per Pack | 500 |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction